Zoro Homepage

Cover, Square D QO Load Centers Use With, 125A, 42 Spaces

  • Mfr # QOC342MQS

  • Zoro # G2879457


product price: $65.25
/ea

Key Features

For Use With
Square D QO Load Centers
Amps
125A
Number of Spaces
42
Number of Poles
42
Includes
Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOC342MQS
Zoro #
G2879457
UPC #
785901290667
Country of Origin
United States

Dimensions

Length
39.37 in
Width
14.25 in
Height
39.37 in
Depth
0.7 in
Length (Straight Wireway)
39.37 in

Details

Item
Cover
For Use With
Square D QO Load Centers
Amps
125A
Number of Spaces
42
Number of Poles
42
Includes
Door
Mounting Style
Surface
Venting
Non-Vented
Compatible Enclosure Box
2GNU7
NEMA Rating
1
Features
Mercury Free

Description

Load Center Cover, Amps 125 A, Number of Spaces 42, Mounting Style Surface, For Use With Square D QO Load Centers, NEMA Rating 1, Compatible Enclosure Box 2GNU7, Length 39.37 in, Width 14.25 in, Depth 0.7 in, Non-Vented, Includes Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.