Cover Trim
Mfr # NC74VF
Zoro # G6486523
product price: $430.99
/ea
Free Shipping & Returns
Key Features
For Use With
NQ and NF Panelboards
Mounting Style
Flush
Height
74 in
Material
steel
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC74VF
Zoro #
G6486523
UPC #
785901312086
Country of Origin
United States
Dimensions
Height
74 in
Length
74 in
Width
20 in
Length (Straight Wireway)
74 in
Details
Item
Cover Trim
For Use With
NQ and NF Panelboards
Mounting Style
Flush
Material
steel
Standards
cULus
Color
Gray
Includes
Door
Compatible Enclosure Box
48R540
NEMA Rating
1
Features
Mercury Free
Description
Cover Trim, Mounting Style Flush, NEMA Rating 1, Compatible Enclosure Box 48R540, Length 74 in, Width 20 in, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.