Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CURRENT TRANSFORMER 2000:5 600V-AC

  • Mfr # 3090SCCT204

  • Zoro # G122634357


product price: $364.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerLogic family of meters, and Acti 9 energy meters
Hole Dia. - Current Transformer
2.45 inches
Overall Depth
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3090SCCT204
Zoro #
G122634357
UPC #
-
Country of Origin
Unknown

Dimensions

Hole Dia. - Current Transformer
2.45 inches
Overall Depth
1.14 in

Details

For Use With
PowerLogic family of meters, and Acti 9 energy meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.