Zoro Homepage

Data Socket, X Series, Rj45, Cat 6, Upt

  • Mfr # SQR87601GY

  • Zoro # G315307884


product price: $13.29
/ea

Key Features

Color
Gray
Number of Gangs
1
Length
4.05 in
Width
1.46 in
Depth
1.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR87601GY
Zoro #
G315307884
UPC #
785901550044
Country of Origin
China

Dimensions

Length
4.05 in
Width
1.46 in
Depth
1.29 in

Details

Item
Data Socket,X Series,Rj45,Cat 6,Upt
Color
Gray
Number of Gangs
1
Material
Metal
Application
Communication
Finish
Matte
Type
DATACOM, CAT 6
Standards
UL 1863

Description

X Series residential wiring devices data back decorator strap offers an array of new features, such as flush mounting, easy installation, and connectivity. This device supports your data networking with cat 6 insert and benefits from RJ45 connector. The mechanism with fixing frame belongs to X Series aesthetic group. Sold in 1 piece, its mounting mode is made by screws. It is made of metal and plastic making it resistant and durable. This data back decorator strap has a black frame. It features protective painted surface treatment. This data back decorator strap benefits from an elegant matt finishing, constituting an added-value for your interior design. It has a width of 37 mm, a height of 103 mm and a depth of 33 mm. By satisfying the UL 1863 standard, this data back decorator strap is ETL certified.


  • X Series Category 6 RJ45 Data Jack Decorator Strap Matte Gray
  • Compatible with Category 6 cable for ethernet and other networks
  • Fits any standard decorator opening
  • 110 Punchdown on rear with stuffer cap for wire retention
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.