Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase

  • Mfr # 8910DPA53V09

  • Zoro # G2822337


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
208V-240V AC
Series
8910DPA
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA53V09
Zoro #
G2822337
UPC #
785901080732
Country of Origin
China

Dimensions

Width
2.56 in
Depth
3.67 in
Height
4.06 in
Overall Height
3.72 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Width
2.11 in
Overall Depth
3.67 in
Mounting Hole Distance - Height
3.25 in
Overall Width
2.58 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
8910DPA
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Full Load Current - Inductive
50 A
Phase
3
Terminal Connection Type
Box Lug & Quick Connect
Standards
CSA, RoHS, UL Listed
HP @ 3 Phase - 230V
15
Action
Non-Reversing
Enclosure Type
Open
Includes
Quick Connect Terminal
HP @ 1 Phase - 230V
10
HP @ 3 Phase - 575V
30 hp
Enclosure NEMA Rating
No Enclosure
Reversing
No
Horsepower @ Three Phase - 600V AC
50 hp
Horsepower @ Three Phase - 480V AC
30 hp
Horsepower @ Three Phase - 240V AC
15 hp
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Single Phase - 240V AC
10 hp
Number of Normally Open Main Contacts
3
NEMA Enclosure Rating
No Enclosure
Locked Rotor Load
200 A @ 575V AC, 250 A @ 460V AC, 300 A @ 277V AC
Frequency
50/60 Hz

Description

The SQUARE D - 8910DPA53V09 is a Definite Purpose Magnetic Contactor, an industrial electrical device that controls the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: The contactor functions as non-reversing which means it maintains a constant current flow direction.
  • Coil Voltage: Rated for operation within the specified voltage ranges of 208-240V AC.
  • Depth: With a depth measurement of 3.67 inches, it indicates how far it extends into the mounting surface or enclosure.
  • Frequency: Specified to operate at an electrical cycle frequency rate of 50/60 Hz.
  • Full Load Amps-Inductive & Resistive: Rated for handling currents up to specified limits: 50 A for inductive loads, and up to 65 A for resistive loads. Continuous operation beyond these ratings is not recommended.
  • Horsepower Control Range: Suitable for control applications involving motors with horsepower specifications that vary according to phase and voltage - from single-phase at rated conditions of 120V (3 hp), extending up till three-phase conditions rated as high as up to but not exceeding under normal operating conditions, 600V AC(50hp).
  • Number of Poles & Normally Open Main Contacts: Equipped with three poles indicating its ability to switch multiple circuits simultaneously; also has three normally open main contacts that remain open when not powered for versatile control requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.