Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Magnetic Contactor, 277V AC, 3 P, Non-Reversing, 3 Phase, Box Lug & Quick Connect

  • Mfr # 8910DPA43V04

  • Zoro # G2877095


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Coil Voltage
277V AC
Series
8910DPA
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA43V04
Zoro #
G2877095
UPC #
785901024477
Country of Origin
China

Dimensions

Height
4 in
Width
2.5 in
Depth
3.12 in
Overall Width
2.37 in
Overall Height
3.75 in
Mounting Hole Distance - Height
3.25 in
Overall Depth
3 in
Mounting Hole Distance - Width
2 in
Mounting Hole Diameter
0.2 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
277V AC
Series
8910DPA
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
3
Terminal Connection Type
Box Lug & Quick Connect
Includes
Quick Connect Terminal
Standards
CSA, RoHS, UL Listed
Action
Non-Reversing
HP @ 3 Phase - 575V
20 hp
Enclosure Type
Open
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
7-1/2
HP @ 3 Phase - 230V
10
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Number of Normally Open Main Contacts
3
Locked Rotor Load
160 A @ 575V AC, 200 A @ 460V AC, 240 A @ 277V AC
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Three Phase - 240V AC
10 hp
NEMA Enclosure Rating
No Enclosure
Frequency
60 Hz
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
50 hp
Horsepower @ Single Phase - 120V AC
3 hp

Description

The SQUARE D - 8910DPA43V04 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – it maintains a constant current flow direction.
  • Coil Voltage: Rated for operation at a coil voltage of 277V AC.
  • Depth: Extends 3.12 inches into the mounting surface or enclosure.
  • Enclosure Type: Open – lacks additional protective casing against environmental factors such as dust and moisture.
  • Frequency: Specified for use within a 60 Hz frequency range, which may affect compatibility with various power systems.
  • Amp Capacity: Has an ampacity rating of up to 40 A for inductive loads and up to 50 A for resistive loads.
  • Horsepower Control Range: The product's control range varies based on the phase and voltage, from single-phase at lower voltages (3 hp @120V) to three-phase at higher voltages (20 hp @480V).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.