Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9998PC265
Zoro #
G0901896
UPC #
785901059134
Country of Origin
Mexico
Dimensions
Thread Size
1/4 in
Details
Item
Actuator Assembly
For Use With
Square D 9012GA, GD, GN Series Pressure Switches
Material
Nitrile
Type
Nitrile (Buna-N) Diaphragm
Features
2 Poles
Includes
Nitrile (Buna-N) Diaphragm
Product Type
Actuator Assembly
Compatible with Series
9012GA, GD, GN, GR1, GR21
Compatible Product Type
Limit Switch
Description
Actuator Assembly, Thread Size 1/4 in, Material Nitrile, For Use With Square D 9012GA, GD, GN Series Pressure Switches, Includes Nitrile (Buna-N) Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.