Shop SQUARE D
Create Account
DIG 8I 24 VDC 8Q RELAYS
- Mfr # BMXDDM16025
- Zoro # G424261817
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMXDDM16025
- Zoro #
- G424261817
- UPC #
- -
- Country of Origin
- France
Description
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This discrete I/O module has 8 input channels, 8 relay output channels. It is a discrete I/O module with a discrete input voltage of 24V DC, an output voltage of 24V DC, 24V to 240V AC, 10V to 264V AC, an output current of 2A, a maximum power dissipation of 3.1W and current consumption of 104mA at 24V DC. This product is robust, high quality and based on the latest innovative technology. It offers 912167 hours of MTBF. It is an IP20 rated product. It weighs 0.135kg. It is suitable for medium to large process applications. This product is certified by Merchant Navy, RCM, CSA, EAC, CE and UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This input compatible with 2-wire/3-wire proximity sensors conforming to IEC 60947-5-2. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.