Zoro Homepage

Dimmer, X Series, Rocker, 600 W, Single Pole

  • Mfr # SQR226U1LAW

  • Zoro # G915263375


product price: $48.89
/ea

Key Features

Item - Motion Sensing and Dimming
Dimmer, Wi-Fi
Switch Type - Motion Sensing and Dimming
Multi-Way
Number of Gangs
1
Color - Motion Sensing and Dimming
Light Almond
Color
Light Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR226U1LAW
Zoro #
G915263375
UPC #
785901692805
Country of Origin
China

Dimensions

Depth
1.85 in
Width
2.13 in
Length
4.09 in

Details

Item - Motion Sensing and Dimming
Dimmer, Wi-Fi
Switch Type - Motion Sensing and Dimming
Multi-Way
Number of Gangs
1
Color - Motion Sensing and Dimming
Light Almond
Item
Dimmer,X Series,Rocker,600 W,Single Pole
Color
Light Almond
Voltage
120V AC
Amps
5A
Material
Metal
Application
Control
Finish
Matte
Number of Poles
1

Description

X Series residential wiring devices rocker dual-load dimmer offers an array of new features, such as flush mounting, easy installation, and connectivity with the wifi. The rated operational voltage of this dimmer is 120V. The mechanism with fixing frame belongs to X Series aesthetic group. The connection are screw terminal. Its matching mounting box can be recessed into the surface of the wall for flush mounting. The dimmer is made of metal and plastic making it resistant and durable. This dimmer has a black frame. It features protective painted surface treatment. This dimmer benefits from an elegant matt finishing, constituting an added value for your interior design. This dimmer has a width of 51mm, a height of 104mm and a depth of 47mm. By offering a solution compatible with several types of installations, this dimmer is UL and cUlus certified.


  • X Series 15A 600W Single Pole/3-Way WiFi Energy Monitoring Rocker Dimmer Matte Light Almond
  • For incandescent and halogen bulbs up to 600W and LED bulbs up to 150W
  • Eliminates flickering on LED lights
  • Control remotely via Wifi with Wiser Home app
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Neutral wire required for operation
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.