Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimmer, X Series, Slide, 500 W, Single Pole

  • Mfr # SQR22603LA

  • Zoro # G815263390


product price: $26.79
/ea

Key Features

Item - Motion Sensing and Dimming
Dimmer, Slide
Switch Type - Motion Sensing and Dimming
Multi-Way
Number of Gangs
1
Color - Motion Sensing and Dimming
Light Almond
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR22603LA
Zoro #
G815263390
UPC #
785901534952
Country of Origin
China

Dimensions

Length
4.05 in
Depth
1.96 in
Width
2.44 in

Details

Item - Motion Sensing and Dimming
Dimmer, Slide
Switch Type - Motion Sensing and Dimming
Multi-Way
Number of Gangs
1
Color - Motion Sensing and Dimming
Light Almond
Voltage
120V AC
Item
Dimmer,X Series,Slide,500 W,Single Pole
Standards
UL 1472; NEMA SSL 7A
Amps
5A
Color
Light Almond
Finish
Matte
Material
Metal
Application
Control
Number of Poles
1

Description

The Square D X Series 15A 500W Single-Pole/3-way Slider Dimmer refreshes a room with modern design. The rated operational voltage of this dimmer is 120V. The mechanism with fixing frame belongs to X Series aesthetic group. The connection are screw terminal. Enjoy the easy-to-use dimming to create the right lighting scene and to reduce your energy usage. It eliminates near-off flickering on LED lights. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. It features protective painted surface treatment. This dimmer benefits from an elegant matt finishing, constituting an added value for your interior design. This dimmer has a width of 45 mm, a height of 103 mm and a depth of 50 mm. Its Ue rated operational voltage is 120VAC. Its Ie rated operational current is 15A. This device has load of 600W ideal for controlling incandescent and halogen bulbs. It has load of 150W for compact fluorescent and LED lamps. This device enables flush mounting. This device comes with matt surface finish, easy installations and easy-to-clean. This device is compliant with cULus certification.


  • X Series 15A 500W Single Pole/3-way Slider Dimmer Matte Light Almond
  • For incandescent, halogen, and LED bulbs up to 500W
  • Eliminates flickering on LED lights
  • Sold individually
  • Matte finish in multiple color options
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Neutral wire required for operation
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.