Zoro Homepage

Din Rail Mounted Circuit Breakers

  • Mfr # BGA36060

  • Zoro # G721852114


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
347V AC
DC Voltage Rating
250 V
Trip Type
Thermal Magnetic
Terminal Connection
Line Lug Load
Amps
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGA36060
Zoro #
G721852114
UPC #
060648115382
Country of Origin
Dominican Republic

Dimensions

Height
5.39 in
Depth
3.5 in
Width
3.19 in

Details

AC Voltage Rating
347V AC
DC Voltage Rating
250 V
Trip Type
Thermal Magnetic
Terminal Connection
Line Lug Load
Amps
60 A
Series
BG
Interrupt Rating
18 kA at 347/600 V, 20 kA at 250V DC
Frame Type
B
Standards
UL, CSA, CE

Description

600 Star/347 VAC 50/60 Hz, 250 VDC, 60 A, 18 kA, 3-Pole, B-Frame, ABC Phase, I-Line Connection Line Lug Load Terminal, Thermal Magnetic, Molded Case Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.