Disconnect mechanism, circuit breaker, cable operated, 400A, 2 or 3 pole, LAL, LHL breaker, 60 inch cable, A1 handle

  • Mfr # 9422CLA51

  • Zoro # G0838909


product price:  $1,185.99
/ea
Free Shipping & Returns

Key Features

Cable Length
60 in
Number Of Cables
1
Product Or Component Type
Single Cable Operating Mechanism
Provided Equipment
6 in handle included
Circuit Breaker Name
LAL/LHL 2 || LAL/LHL 3 || Q4L 2 || Q4L 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9422CLA51
Zoro #
G0838909
UPC #
785901316442
Country of Origin
Mexico

Dimensions

Cable Length
60 in

Details

Item
Operating Mechanism
Number Of Cables
1
Product Or Component Type
Single Cable Operating Mechanism
Provided Equipment
6 in handle included
Circuit Breaker Name
LAL/LHL 2 || LAL/LHL 3 || Q4L 2 || Q4L 3
Circuit Breaker Type
LAL/LHL 2; LAL/LHL 3; Q4L 2; Q4L 3
Range of Product
9422C
Pvc Free
Yes

Description

Operating Mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.