Disconnect Switch, Fusible, 3PDT, Three Phase, NEMA 1
Mfr # DTU326
Zoro # G5204669
product price: $9,446.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Protection Method
Fusible
Contact Form
3PDT
Current Rating
600 A
Phase
Three
For Fuse Class
Class H, J, K, L, R, T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTU326
Zoro #
G5204669
UPC #
785901430063
Country of Origin
United States
Dimensions
Depth
8.88 in
Width
24.46 in
Height
63.31 in
Details
Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3PDT
Current Rating
600 A
Phase
Three
For Fuse Class
Class H, J, K, L, R, T
Enclosure Type
NEMA 1
Voltage
240 V
Standards
UL Listed
Fusible / Nonfusible
Fusible
Number of Poles
3
Amps
600 A
Product Or Component Type
Double Throw Safety Switch
Device Composition
none
Tightening Torque
200-200 lbf.in || 275-275 lbf.in || 375-375 lbf.in || 500-500 lbf.in (250...500 kcmil)
Series Name
general duty
Device Mounting
surface
Product Certifications
UL Listed
Short-Circuit Current
10 kA H or K || 200 kA R, J or T
Description
Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.