Zoro Homepage

Disconnect Switch, Fusible, 3PDT, Three Phase, NEMA 3R

  • Mfr # DTU366R

  • Zoro # G5204635


product price: $14,991.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Contact Form
3PDT
Current Rating
600 A
Phase
Three
For Fuse Class
H or K || R, J or T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTU366R
Zoro #
G5204635
UPC #
785901568384
Country of Origin
United States

Dimensions

Height
63.76 in
Depth
8.88 in
Width
23.66 in

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3PDT
Current Rating
600 A
Phase
Three
For Fuse Class
H or K || R, J or T
Enclosure Type
NEMA 3R
Voltage
600 V
Standards
UL Listed
Number of Poles
3
Fusible / Nonfusible
Fusible
Amps
600 A
Short-Circuit Current
10 kA H or K || 100 kA R, J or T
Series Name
general duty
Product Certifications
UL Listed
Device Mounting
surface
Product Or Component Type
Double Throw Safety Switch
Tightening Torque
200-200 lbf.in || 275-275 lbf.in || 375-375 lbf.in || 500-500 lbf.in (250...500 kcmil)
Device Composition
none

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.