Zoro Homepage

CAD Viewer & Download Files

Disconnect Switch, General Duty, 240 V, 2PST, Indoor/Outdoor

  • Mfr # QO200TRNM

  • Zoro # G3273934

CAD Available

product price: $29.45
/ea

Key Features

CAD Drawing
Contact Form
2PST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO200TRNM
Zoro #
G3273934
UPC #
785901328018
Country of Origin
Mexico

Dimensions

Depth
3 29/32 in
Width
6 1/2 in
Height
8 4/5 in

Details

Item
Disconnect Switch
Contact Form
2PST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
Voltage
240 V
Standards
UL Listed
Number of Poles
2
IP Rating
54
Duty
General
NEMA Enclosure Type
3R
Number of Wires
2
Short Circuit Protection
Circuit Breaker
Receptacle Type
No Receptacle Included
Max. HP @ 240V
10 hp
Metallic / Non-Metallic
Non-Metallic
Amps
60 A
Product Certifications
UL Listed
Ambient Air Temperature For Operation
40°C
Product Or Component Type
enclosed molded case switch || weatherproof enclosure
Type Of Installation
enclosed outdoor
CAD Available
Yes

Description

The SQUARE D - QO200TRNM is a Safety Disconnect Switch, an essential industrial electrical device that interrupts electric current flow to specific circuits or equipment. This device is primarily utilized for maintenance, repair, and emergency stoppage in various sectors such as manufacturing, construction, and energy production. It plays a crucial role in enhancing workplace safety by preventing accidental startups or electrical shocks during servicing operations.

  • Ambient Air Temperature For Operation: The switch is rated for operation within an ambient air temperature of 40°C.
  • Contact Form: With a 2PST contact form arrangement, it indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Current Rating: The switch has a current rating of 60 A, referring to its designed capacity.
  • Duty: Classified under 'General' duty indicating its suitability for standard applications.
  • Enclosure Type: Rated NEMA 3R, indicating its design standards related to certain environmental conditions.
  • Environment: Suitable for both indoor and outdoor use based on manufacturer specifications.
  • HP Rating: Has a HP rating up to 10 HP @240V according to manufacturer's specifications
  • Short Circuit Protection: Includes a circuit breaker feature designed for interruption in case of detected abnormal current surge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.