Zoro Homepage

Disconnect Switch, Three Phase, NEMA 12, Indoor, Rotary Handle

  • Mfr # VC5GUN

  • Zoro # G0561331


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Contact Form
3P
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC5GUN
Zoro #
G0561331
UPC #
785901680550
Country of Origin
Czechia

Dimensions

Width
241 mm
Depth
191 mm
Height
291 mm
Base Dimension
90 x 90 mm

Description

Enclosed Switch 100 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.