Nonreversing Definite Purpose Magnetic Motor Starter, No Enclosure NEMA Rating, 208 to 240V AC

  • Mfr # 8911DPSO32V09

  • Zoro # G4284804


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
208 to 240V AC
Number of Poles
2
Amps AC
30 A
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 120V
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8911DPSO32V09
Zoro #
G4284804
UPC #
785901025160
Country of Origin
China

Dimensions

Depth
4.09 in
Width
3.5 in
Height
6.73 in
Overall Width
3.5 in
Overall Depth
4.09 in
Mounting Hole Distance - Height
8.13 in
Overall Height
6.73 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Volts
208 to 240V AC
Number of Poles
2
Amps AC
30 A
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
5 hp
Action
Nonreversing
Includes
Trip-Free Reset Mechanism
Standards
REACH, RoHS, UL Listed
Thermal Unit Code
G3
Hz
50/60
Horsepower @ Single Phase - 120V AC
2 hp
Coil Voltage
208-240V AC
Series
Class 8911 Type DP
Reversing Capability
Non-Reversing
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
5 hp
Mechanical Operating Durability
500,000
Maximum Voltage Rating
600V AC
Locked Rotor Load
120 A @ 575V AC, 150 A @ 460V AC, 180 A @ 230V AC
Current AC
30 A
Overload Protection Type
Melting Alloy
Phase
Single
NEMA Enclosure Rating
No Enclosure

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 208-240V AC, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 30 A, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Single, Overload Protection Type Melting Alloy, Locked Rotor Load 120 A @ 575V AC, 150 A @ 460V AC, 180 A @ 230V AC, Mechanical Operating Durability 500,000, Frequency 50/60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.