This item is Discontinued.

Square D Nonreversing 1 NEMA Rating, 24V AC 8911DPSG42V14

Nonreversing 1 NEMA Rating, 24V AC (Discontinued)

  • Mfr # 8911DPSG42V14
  • Zoro # G4023957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8911DPSG42V14
Zoro #
G4023957
UPC #
094715625870
Country of Origin
China

Dimensions

Width
6.0 in
Height
10.0 in
Depth
5.56 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Volts
24V AC
Number of Poles
2
Amps AC
40 A
Enclosure NEMA Rating
1
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
7 1/2 hp
Action
Nonreversing
Hz
50/60
Thermal Unit Code
E4
Includes
Melting Alloy Overload Block and Trip-Free Reset Mechanism
Standards
UL File E3190 CCN NLDX2/ CSA

Description

Definite Purpose Magnetic Motor Starter, Number of Poles 2, Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.