Nonreversing Definite Purpose Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles
Mfr # 8911DPSO33V02
Zoro # G4010124
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
10 hp
HP @ 1 Phase - 240V
5 hp
HP @ 3 Phase - 575V
15 hp
Action
Nonreversing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8911DPSO33V02
Zoro #
G4010124
UPC #
785901116738
Country of Origin
China
Dimensions
Width
3.5 in
Depth
4.09 in
Height
6.73 in
Overall Height
6.73 in
Mounting Hole Distance - Height
8.13 in
Overall Width
3.5 in
Overall Depth
4.09 in
Description
Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 30 A, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.