This item is Discontinued.

Square D Nonreversing 1 NEMA Rating, 24V AC 8911DPSG33V14

Nonreversing 1 NEMA Rating, 24V AC (Discontinued)

  • Mfr # 8911DPSG33V14
  • Zoro # G4200217
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8911DPSG33V14
Zoro #
G4200217
UPC #
785901081500
Country of Origin
China

Dimensions

Depth
5.56 in
Height
10.0 in
Width
6.0 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Volts
24V AC
Number of Poles
3
Amps AC
30 A
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 480V
15 hp
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
5 hp
HP @ 3 Phase - 575V
15 hp
Action
Nonreversing
Includes
Melting Alloy Overload Block and Trip-Free Reset Mechanism
Thermal Unit Code
F3
Hz
50/60
Standards
UL File E3190 CCN NLDX2/ CSA

Description

Definite Purpose Magnetic Motor Starter, Number of Poles 3, Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.