Zoro Homepage

Nonreversing Definite Purpose Magnetic Motor Starter, No Enclosure NEMA Rating, 208 to 240V AC

  • Mfr # 8911DPSO43V09

  • Zoro # G4231211


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Depth
4.09 in
Enclosure NEMA Rating
No Enclosure
Standards
REACH, RoHS, UL Listed
Height
6.73 in
HP @ 3 Phase - 240V
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911DPSO43V09
Zoro #
G4231211
UPC #
785901025184
Country of Origin
China

Dimensions

Depth
4.09 in
Height
6.73 in
Width
3.5 in
Overall Width
3.5 in
Overall Depth
4.09 in
Mounting Hole Distance - Height
8.13 in
Overall Height
6.73 in

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 208-240V AC, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 20 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Current AC 40 A, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.