Nonreversing Definite Purpose Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles

  • Mfr # 8911DPSO43V14

  • Zoro # G4226241


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
10 hp
HP @ 1 Phase - 240V
7 1/2 hp
Action
Nonreversing
HP @ 3 Phase - 575V
20 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8911DPSO43V14
Zoro #
G4226241
UPC #
785901575009
Country of Origin
China

Dimensions

Depth
4.09 in
Width
3.5 in
Height
6.73 in
Overall Width
3.5 in
Overall Depth
4.09 in
Mounting Hole Distance - Height
8.13 in
Overall Height
6.73 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Volts
24V AC
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
10 hp
HP @ 1 Phase - 240V
7 1/2 hp
Action
Nonreversing
HP @ 3 Phase - 575V
20 hp
Amps AC
40 A
Number of Poles
3
HP @ 3 Phase - 480V
20 hp
HP @ 1 Phase - 120V
3 hp
Thermal Unit Code
G4
Standards
REACH, RoHS, UL Listed
Hz
50/60
Includes
Trip-Free Reset Mechanism
Horsepower @ Three Phase - 480V AC
20 hp
Coil Voltage
24V AC
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Maximum Voltage Rating
600V AC
Phase
Three
Overload Protection Type
Melting Alloy
Locked Rotor Load
160 A @ 575V AC, 200 A @ 460V AC, 240 A @ 230V AC
Frequency
50/60 Hz
Current AC
40 A
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
500,000
Series
Class 8911 Type DP

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 20 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Current AC 40 A, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.