Telemecanique Sensors
DPST Alternator Open Liquid Level Switch Close on Rise 600VAC
Mfr # 9038AR1
Zoro # G3236886
original price:
$975.75
22% off
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Max. Current 600 A
- HP @ 3 Phase - 240V 5 hp
- Includes Mechanical Alternator
- Overall Length 11.88 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Computer Digital Display Gpi Gauge Only (A1R9GMX200XB3)
- FILL-RITE Manual Fuel Transfer Nozzle, 1 in. (FRHMN100S)
- PULSATRON Pump Keep on Pumping Repair Kit PHC1 (K3PHC1)
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 118.000.344 (118.000.344SP)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 575VAC (9036DG2R)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5600)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 20' (FSW2-DNPN-20)
- DWYER INSTRUMENTS SPDT Level Switch (L6EPB-B-S-3-A)
- MADISON SPST Liquid Level Switch Selectable 240VAC 85 psi (MSB5600)
- LIBERTY PUMPS Float Switch Assembly (K001155)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (30SGMSPDTPC)
- Telemecanique Sensors Level Switches