Shop SQUARE D

Dry-Type Transformer, 30 kVA, 480V to 120/208V

  • Mfr # 30T2F
  • Zoro # G9825313

product price: 
$
10,064.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
30 kVA
Phase
Three
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30T2F
Zoro #
G9825313
UPC #
785901039402
Country of Origin
Korea, Republic of
Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
30 kVA
Phase
Three
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Enclosure Finish
Painted
Voltage Function - Transformer
Step Down
Enclosure Material
Steel
Standards
CSA Certified, cULus, REACH Regulation, RoHS, UL Listed
Winding Material - Transformer
Copper
Rated Power In Va
30 kVA
Number Of Tap-Offs
2 5 % FCBN
Insulation Temperature
180 Degrees C
Product Certifications
cULus, CSA, UL Listed
Primary Voltage
480 V delta 208Y/120 V
Includes Knockouts
Knockouts Included
Sound Level
42 dB
Voltage Function
Step Down
Frequency
60 Hz
Input Voltage
480V AC
Wire Color
Gray

Dimensions

Overall Height
22 in
Overall Width
25 in
Overall Depth
13.5 in
Knockout Size - Transformer
1 in, 3/4 in
Knockout Size
3/4 in, 1 in

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 30 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.