Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, Flush Mount, Self-Grounded

  • Mfr # SQR42101GY

  • Zoro # G215307342


product price: $2.49
/ea
Sold in multiples of 3 for $7.47

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR42101GY
Zoro #
G215307342
UPC #
785901535249
Country of Origin
China

Dimensions

Width
1.23 in
Height
4.05 in
Depth
1.06 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
Gray
Mount Type
Flush
Standards
UL 498, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Application Environment
Power Supply
Material
Plastic
Finish
Matte
Type - Plugs and Receptacles
Standard
Number of Gangs
1

Description

The Square D X Series 15A 125V Tamper Resistant Duplex Receptacle provides a fast, safe way to update the look of your home's interior with new, modern receptacles. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. Elevate safety with discrete, tamper resistant shutters that help keep inappropriate objects out of the socket. Enjoy fast wiring with push-in terminals and a self-grounding clip. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 15A. The color of this device is black with a matte surface finish.


  • X Series 15A Tamper Resistant Duplex Outlet Matte Gray
  • Residential duplex outlet
  • Child-safe design, with tamper-resistant shutters
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Grounding strap hole designed for speed wrapping installation
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.