Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, Flush Mount, Self-Grounded

  • Mfr # SQR42201GY

  • Zoro # G515307349


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR42201GY
Zoro #
G515307349
UPC #
785901535614
Country of Origin
China

Dimensions

Height
4.05 in
Width
1.23 in
Depth
1.06 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
Gray
Mount Type
Flush
Standards
UL 498, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Plastic
Finish
Matte
Number of Gangs
1
Application Environment
Power Supply
Type - Plugs and Receptacles
Standard
Wiring Method
Back

Description

The Square D X Series 20A 125V Tamper Resistant Heavy Duty Duplex Receptacle provides a fast, safe way to update the look of your home's interior with new, modern receptacles. Elevate safety with discrete, tamper resistant shutters that help keep inappropriate objects out of the socket. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy fast wiring with back pressure plates and a self-grounding clip. The outlet is commercial grade, ideal for devices that stay plugged in. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 20A. This device is black with a matte surface finish.


  • X Series 20A Heavy Duty Duplex Outlet Matte Gray
  • Commercial grade, ideal for devices that stay plugged in
  • Child-safe design, with tamper-resistant shutters
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Speed up installation with back pressure plates
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.