Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, Flush Mount, Self-Grounded

  • Mfr # SQR42201LA

  • Zoro # G615307317


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR42201LA
Zoro #
G615307317
UPC #
785901535638
Country of Origin
China

Dimensions

Height
4.05 in
Width
1.23 in
Depth
1.06 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
Light Almond
Mount Type
Flush
Standards
UL 498, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Finish
Matte
Type - Plugs and Receptacles
Standard
Application Environment
Power Supply
Wiring Method
Back
Number of Gangs
1
Material
Plastic

Description

The Square D X Series 20A 125V Tamper Resistant Heavy Duty Duplex Receptacle provides a fast, safe way to update the look of your home's interior with new, modern receptacles. Elevate safety with discrete, tamper resistant shutters that help keep inappropriate objects out of the socket. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy fast wiring with back pressure plates and a self-grounding clip. The outlet is commercial grade, ideal for devices that stay plugged in. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 20A. This device is grey with a matte surface finish.


  • X Series 20A Heavy Duty Duplex Outlet Matte Light Almond
  • Commercial grade, ideal for devices that stay plugged in
  • Child-safe design, with tamper-resistant shutters
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Speed up installation with back pressure plates
  • Wall plate required, sold separately

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.