Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, E FRAME Series, 30A, 1 Pole, 277V AC, 65kA at 120V AC
Mfr # EGB14030CBP
Zoro # G700905121
product price:Â
$
228.99
/ea
Sold in multiples of 24 for $5,495.76
Free Shipping & Returns
Key Features
Series
E FRAME
Amps
30 A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature, Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGB14030CBP
- Zoro #
- G700905121
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 125A/EGB
- Width
- 0.98 in
- Depth
- 4.05 in
- Height
- 5.66 in
- Max. Wire Size
- 6 AWG (Cu/Al)
- Min. Wire Size
- 12 AWG (Al), 14 AWG (Cu)
Details
- Item
- Miniature Circuit Breaker
- Series
- E FRAME
- Amps
- 30 A
- Number of Poles
- 1
- AC Voltage Rating
- 277V AC
- Circuit Breaker Type
- Miniature, Low Voltage
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 65kA at 120V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
- High Amp Trip Setting
- 875 A
- Interrupt Rating
- 35 kA at 120/240/277V AC, 65 kA at 120V AC
- Features
- Mercury Free
- Application
- HACR rated Applications, HID rated Applications
- Standards
- cULus
- For Use With
- NF Panelboard
Description
E-Frame Brkr 30A,1P,277V,35/65kA,Bol
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.