Electrical Enclosures, 80 in H, 5-3/4 in D, 20 in W, 1, Steel
Mfr # MH80BE
Zoro # G3998264
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
80 in
Nominal Depth
5-3/4 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH80BE
Zoro #
G3998264
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
20 in
Nominal Height
80 in
Nominal Depth
5-3/4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Metallic / Non-Metallic
Metallic
Standards
cULus
Description
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for non-linear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure box. This enclosure box is rated as a type 1. The dimensions for this box are 20 x 80 x 5.75 in. NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment. Panelboard enclosure box is UL listed and CSA certified by UL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.