Zoro Homepage

CAD Viewer & Download Files

Circuit Breaker Enclosure, QO, 200A, 120/240VAC, Main Circuit Breaker, 1 Phase

  • Mfr # QOM2E2200NRB

  • Zoro # G0842199

CAD Available

product price: $306.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
200A
Voltage
120/240VAC
Phase
1
Short Circuit Current Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOM2E2200NRB
Zoro #
G0842199
UPC #
785901375302
Country of Origin
Mexico

Dimensions

Height
624 mm
Width
220 mm
Depth
104 mm

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
200A
Voltage
120/240VAC
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Enclosure NEMA Rating
NEMA 3R
For Use With
QO Circuit Breaker, QO Circuit Breaker Enclosure
Ambient Air Temperature For Operation
40 DegC
Poles Description
2P
Device Short Name
QOM2
Type Of Installation
outdoor
Product Certifications
UL Listed
CAD Available
Yes

Description

Enclosed Circuit Brkr 200A 240V Nema 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.