Through Panel, Enclosed Power Relay, Square, 20 A, 4, Screw Clamp (Discontinued)
- Mfr # 8501CO21V20
- Zoro # G5527375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8501CO21V20
Zoro #
G5527375
UPC #
785901052210
Country of Origin
China
Dimensions
Body Height - Relay
2.18 in
Body Width - Relay
2.5 in
Body Depth - Relay
2.43 in
Overall Height - Relay
2.18 in
Body Height
1.37 in
Body Depth
1.07 in
Body Width
1.6 in
Overall Depth
2.49 in
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form SPST-NO, Current Rating 20 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 4, Sealing Open, Status Indicator No Indicator, Contact Rating (DC) 20 A @ 120V, 8 A @ 220V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Through Panel, Body Depth 1.07 in, Body Height 1.37 in, Body Width 1.6 in, Contact Material Copper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.