Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 44in H x 5.75in D
Mfr # MH44BE
Zoro # G0855596
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Recommended Enclosure
blank end wall
Height
44 in
Width
20 in
Depth
5-3/4 in
Series
MH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH44BE
Zoro #
G0855596
UPC #
785901082699
Country of Origin
United States
Dimensions
Height
44 in
Width
20 in
Depth
5-3/4 in
Details
Item
Panelboard Enclosure
Recommended Enclosure
blank end wall
Series
MH
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Standards
cULus
Features
Mercury Free
Description
Panelboard Enclosure/Box Type 1 44H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.