Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H

  • Mfr # NC38FHR

  • Zoro # G0855191


product price: $287.99
/ea
Free Shipping & Returns

Key Features

For Use With
NQ and NF Panelboards
Material
steel
Width
20 in
Color
Gray
Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC38FHR
Zoro #
G0855191
UPC #
785901396840
Country of Origin
United States

Dimensions

Width
20 in
Height
38 in

Details

Item
Panelboard Cover
For Use With
NQ and NF Panelboards
Material
steel
Color
Gray
Standards
cULus
Features
Mercury Free

Description

Pnlbd Cover/Trim Nf T1 F 38H 20W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.