Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H
Mfr # NC50VFHR
Zoro # G0855745
product price: $413.99
/ea
Free Shipping & Returns
Key Features
For Use With
NQ and NF Panelboards
Width
20 in
Standards
cULus
Color
Gray
Material
steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC50VFHR
Zoro #
G0855745
UPC #
785901831150
Country of Origin
United States
Dimensions
Width
20 in
Height
50 in
Details
Item
Cover
For Use With
NQ and NF Panelboards
Standards
cULus
Color
Gray
Material
steel
Features
Mercury Free
Description
Pnlbd Cover/Trim Nf T1 F 50H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.