Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 68in H

  • Mfr # NC68S

  • Zoro # G0570300


product price: $395.99
/ea
Free Shipping & Returns

Key Features

For Use With
NQ and NF Panelboards
Color
Gray
Width
20 in
Material
steel
Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC68S
Zoro #
G0570300
UPC #
785901004172
Country of Origin
United States

Dimensions

Width
20 in
Height
68 in

Details

Item
Cover
For Use With
NQ and NF Panelboards
Color
Gray
Material
steel
Standards
cULus
Features
Mercury Free
Cover Type
Surface cover
Enclosure Rating
NEMA 1
Tightening Torque
Cover 10 to 12 lb.in

Description

Panelboard Cover/Trim Nf Type 1 S 68H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.