Zoro Homepage

Enclosure Cover, NQNF, Type 1, surface, ventilated, 3 point latch, 20x92in

  • Mfr # NC92VS3P

  • Zoro # G7730183


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Height
92 in
Width
20 in
Material
Steel
Color
Gray
NEMA Enclosure Type
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC92VS3P
Zoro #
G7730183
UPC #
-
Country of Origin
Mexico

Dimensions

Height
92 in
Width
20 in
Length
5-3/4 in
Depth
5.75 in

Details

Item
Enclosure Cover
Material
Steel
Color
Gray
NEMA Enclosure Type
NEMA 1
Standards
cULus
Cover Type
surface cover with door
Enclosure Material
steel
Type of Front Plate
ventilated
Lock Type
3 points lock
Product Or Component Type
surface cover || door latch
Nema Degree Of Protection
NEMA 1
Product Certifications
cULus
Type Of Front Plate
ventilated

Description

Enclosure Cover - NQNF - Type 1 - Surfac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.