Enclosure Cover, NQOD, Type 1, surface, 20x50in
Mfr # MHC50S
Zoro # G0570565
product price: $657.99
/ea
Free Shipping & Returns
Key Features
Width
20.00 in (508 mm)
Height
50.00 in (1270 mm)
Material
Painted steel
Features
Mercury Free
Product Certifications
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHC50S
Zoro #
G0570565
UPC #
785901053774
Country of Origin
Mexico
Dimensions
Width
20.00 in (508 mm)
Height
50.00 in (1270 mm)
Details
Item
Cover
Material
Painted steel
Features
Mercury Free
Product Certifications
cULus
Device Mounting
Surface
Enclosure Rating
NEMA 1
Cover Type
Surface cover
Description
Panelboard Cover/Trim Type 1 S 50H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.