Zoro Homepage

Enclosure Drip Hood, NQNF, Type 2, 20in

  • Mfr # MHT2DH20

  • Zoro # G0857118


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Series
MH
Enclosure NEMA Rating
NEMA 2
Standards
cULus
Features
Mercury Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHT2DH20
Zoro #
G0857118
UPC #
785901459163
Country of Origin
United States

Dimensions

Width
20 in

Details

Item
Panelboard Enclosure
Series
MH
Enclosure NEMA Rating
NEMA 2
Standards
cULus
Features
Mercury Free

Description

NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for nonlinear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure box. This enclosure drip hood is rated as a type 2 with drip shield cover The width for this box is 20 in. NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment. Panelboard enclosure box is UL listed and CSA certified by UL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.