Zoro Homepage

Enclosure, NEMA 1

  • Mfr # 9991DPG1

  • Zoro # G1685512


product price: $72.45
/ea

Key Features

For Use With
2 and 3 Pole Definite Purpose Contactors, 20 to 40 Amps
Depth
3.75 in
Width
4.85 in
Starter Type
Definite Purpose
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9991DPG1
Zoro #
G1685512
UPC #
785901116769
Country of Origin
Mexico

Dimensions

Depth
3.75 in
Width
4.85 in
Height
8.5 in
Overall Width
4.85 in
Overall Depth
4.03 in
Overall Height
8.5 in
NEMA Size
1

Details

Item
Motor Starter Enclosure
For Use With
2 and 3 Pole Definite Purpose Contactors, 20 to 40 Amps
Starter Type
Definite Purpose
Enclosure Type
NEMA 1
Standards
CSA, UL Listed
Compatible with Series
2 and 3 Pole Definite Purpose Contactors from 8910DP and 8910DPA
Starter Style
NEMA
NEMA Enclosure Material
Steel
NEMA Enclosure Rating
1
Product Or Component Type
Enclosure
Product Certifications
CSA

Description

Motor Starter Enclosure, Compatible with Series 2 and 3 Pole Definite Purpose Contactors from 8910DP and 8910DPA, Starter Style NEMA, NEMA Enclosure Rating 1, Standards CSA, UL Listed, Overall Height 8.5 in, NEMA Enclosure Material Steel, NEMA Size 1, Overall Depth 4.03 in, Overall Width 4.85 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.