Zoro Homepage

CAD Viewer & Download Files

Circuit Breaker Enclosure, QO, 3 Spaces, 100A, 240V, Main Lug, 3 Phase

  • Mfr # QO3100BNF

  • Zoro # G0842488

CAD Available

product price: $112.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Amps
100A
Voltage
240V
Phase
3
Short Circuit Current Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO3100BNF
Zoro #
G0842488
UPC #
785901051756
Country of Origin
Mexico

Dimensions

Height
333 mm
Width
149 mm
Depth
3.4 in

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
3
Amps
100A
Voltage
240V
Phase
3
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Flush Cover
Recommended Flush Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
For Use With
QO Mini Circuit Breaker
Device Composition
grounding bar (ordered separately)
Product Certifications
UL Listed
Wiring Configuration
3-wire
CAD Available
Yes

Description

Enclosure Qo Cb 240V 100A Nema 1Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.