This item is Discontinued.

Square D NEMA 1 4.35 in H x 4.86 in W x 3.28 in D Surface Mount Enclosure 9991KE2

NEMA 1 4.35 in H x 4.86 in W x 3.28 in D Surface Mount Enclosure (Discontinued)

  • Mfr # 9991KE2
  • Zoro # G6884394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9991KE2
Zoro #
G6884394
UPC #
785901593799
Country of Origin
Mexico

Dimensions

Width
4.86 in
Height
4.35 in
Depth
3.28 in
Nominal Enclosure Width
5 in

Details

Material
Steel
NEMA Rating
1
Color
Gray
Finish
paint
Knockouts / No Knockouts
No Knockouts
Mounting
Surface
Enclosure Cover Type
Screw On
Item
Enclosure
Series
9991
Closure Method
Screws
Metal Gauge
16 ga
Solid / Clear Cover
Solid
Metallic / Non-Metallic
Metallic
Basic Material
Metallic
Enclosure NEMA Rating
1
Material of Enclosure
Steel
Item - Electrical Enclosure
Enclosure
Enclosure Cover Features
Screw Latch
Interior Panel
None
Knockouts
No

Description

Enclosure NEMA Rating 1, Material of Enclosure Steel, 5 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Paint, Color Gray, Depth 3.28 in, Enclosure Cover Features Screw Latch, Height 4.35 in, Interior Panel None, Metal Gauge 16 ga, Surface Mounting, Series 9991, Width 4.86 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.