End Barrier, Natural, Nylon, 0.12 in D
- Mfr # 9080GP6B
- Zoro # G3077593
product price:Â
$
2.15
/ea
Key Features
Mounting Type
Track
Material
Nylon
Height
1.33 in
Color
Natural
Standards
REACH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9080GP6B
- Zoro #
- G3077593
- UPC #
- 785901155362
- Country of Origin
- Korea, Republic of
- Item
- End Barrier
- Mounting Type
- Track
- Material
- Nylon
- Color
- Natural
- Standards
- REACH
- Compatible Manufacturer Model Number
- 9080GA6, 9080GP6
- RoHS Compliant
- Yes
- Compatible with Product Type
- Terminal Block
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 257 Degrees F
- Ambient Air Temperature For Operation
- -40-257°F
- Compatible with Series
- 9080G
- Shell Material
- Nylon
- Compatible Series
- 9080G
- Wire Color
- Natural
- Traction Material
- Nylon
- For Use With
- 9080G
Dimensions
- Height
- 1.33 in
- Thickness
- 0.12 in
- Overall Depth
- 0.12 in
- Overall Length
- 2.3 in
- Overall Width
- 1.8 in
- Wire Rope Length
- 2.3 in
- Length
- 2.3 in
Description
End Barrier, Compatible with Series 9080G, Material Nylon, Mounting Type Clip-On Mount, Overall Depth 0.12 in, Overall Length 2.3 in, Overall Width 1.8 in, Thickness 0.12 in, Color Natural, Compatible Manufacturer Model Number 9080GA6, 9080GP6, Compatible with Product Type Terminal Block, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, RoHS Compliant Yes, Standards REACH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.