Shop SQUARE D
See all product information
Create Account
Lug Kit, Powerpact(R) B Circuit Breakers, 125A, 1 Poles
- Mfr # LV426972
- Zoro # G6560327
product price:Â
$
40.59
/ea
Key Features
For Use With
Powerpact(R) B Circuit Breakers
Amps
125A
Number of Poles
1
Max. Wire Size
2/0 AWG (fine stranded), 3/0 AWG (stranded)
Min. Wire Size
14 AWG, 6 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426972
- Zoro #
- G6560327
- UPC #
- 785901090861
- Country of Origin
- Korea, Republic of
Dimensions
- Max. Wire Size
- 2/0 AWG (fine stranded), 3/0 AWG (stranded)
- Min. Wire Size
- 14 AWG, 6 AWG
Details
- Item
- Lug Kit
- For Use With
- Powerpact(R) B Circuit Breakers
- Amps
- 125A
- Number of Poles
- 1
- Conductor Material
- steel
- Includes
- (1) EverLink Lug Connector Kit
- Number of Lugs Included
- 1
- Product Or Component Type
- cable connector
- Location Of Connection
- upstream || downstream
- Range Compatibility
- PowerPact (PowerPact B)
- Device Short Name
- connectors
- Connections - Terminals
- screw terminal - 1 2.5-95 mm2² AWG 14...AWG 3/0) - solid || screw terminal 2.5-95 mm2² AWG 14...AWG 3/0) - stranded || screw terminal 2.5-70 mm2² AWG 6...AWG 2/0) - fine stranded
- Line Rated Current
- 15-125 A copper || 15-100 A aluminium
- Compatible Product Type
- Powerpact(R) B Circuit Breakers
Description
EverLink Lug Kit, Amps 100(Al)/125(Cu), Mounting Location Breaker, Number of Lugs Included 1, Number of Poles 1, Max. Wire Size 2/0 AWG (fine stranded), 3/0 AWG (stranded), Min. Wire Size 14 AWG, 6 AWG, Includes (1) EverLink Lug Connector Kit, For Use With Powerpact(R) B Circuit Breakers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.