General Purpose Transformer, 3 kVA, NEMA 3R, 110/220V AC, 190/200/208/220V, 380/400/416/440V

  • Mfr # 3S67F

  • Zoro # G7455305


product price:  $1,936.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
110/220V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3S67F
Zoro #
G7455305
UPC #
785901069478
Country of Origin
United States

Dimensions

Overall Height
10 1/2 in
Overall Width
8.7 in
Overall Depth
6 1/2 in
Manufacturers Warranty Length
1 yr
Width
8.7 in
Depth
6.5 in
Knockout Size - Transformer
3/4 in, 1 in
Height
10.5 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
110/220V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115°C
Temp. Rise
115 Degrees C
Phase - Electrical
Single
VA Rating - Transformer
3 kVA
Winding Material - Transformer
Copper
Output Voltage - Transformer
110V AC, 220V AC
Voltage Function - Transformer
Step Down
Enclosure Finish
Painted
Standards
CSA Certified, cULus, REACH Regulation, RoHS, TUV, UL Listed
Enclosure Rating
NEMA 3R
Enclosure Material
Steel
Insulation Max. Temp.
180 °C
Includes Knockouts
Knockouts Included
Sound Level
37 dB

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 190V AC, 200 V AC, 208V AC, 220 V AC, 380V AC, 400V AC, 416V AC, 440V AC, Output Voltage - Transformer 110V AC, 220V AC, VA Rating - Transformer 3 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.