Shop SQUARE D
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Meter Main, EZM, 1600A, 120/240V AC, Main Lug, 3 Phase
Mfr # EZM31600TB
Zoro # G4608448
product price:Â
$
4,453.99
/ea
Key Features
Main Circuit Breaker or Main Lug
Main Lug
Amps
1600 A
Voltage
120/240V AC
Phase
3
Short Circuit Current Rating
100kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZM31600TB
- Zoro #
- G4608448
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 55.09 in
- Width
- 22.48 in
- Depth
- 13 in
Details
- Item
- Meter Main
- Main Circuit Breaker or Main Lug
- Main Lug
- Amps
- 1600 A
- Voltage
- 120/240V AC
- Phase
- 3
- Short Circuit Current Rating
- 100kA
- Series
- EZM
- Included Enclosure Cover
- Surface Cover
- Enclosure Material
- Steel
- Enclosure NEMA Rating
- NEMA 3R
- Bus Material
- Aluminium/Copper
- Mounting Style
- surface
- Circuit Breaker Type
- EZ meter-pak
- Standards
- UL Listed
- For Use With
- EZ Meter-Pak Meter Accessory
- Main Rated Current
- 1600 A
- Electrical Connection
- lugs 1 AWG 6...300 kcmil aluminium/copper) ground || lugs 6 AWG 3/0...600 kcmil aluminium/copper) line || lugs 6 AWG 3/0...600 kcmil aluminium/copper) neutral
- Wiring Configuration
- 4-wire
- Bus Rated Current
- 1200 A
- Ground Bar Kit
- box
Description
EZ Meter Pak,main lugs terminal box,OH