Loadcenters and Panelboards
- Mfr # TLM1620RCU
- Zoro # G923397352
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Enclosure NEMA Rating
NEMA 3R
Short Circuit Current Rating
200 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLM1620RCU
- Zoro #
- G923397352
- UPC #
- 7
- Country of Origin
- United States
- Enclosure NEMA Rating
- NEMA 3R
- Short Circuit Current Rating
- 200 A
Description
120/240 VAC, 200 A, 65 kA, 3-Wire, 32-Circuit, 16-Space, 6 AWG to 250 KCMIL Aluminum/Copper, Top Feed Location, Copper Bus, NEMA 3R, Outdoor, Convertible Main, Standard, Load Center
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.