Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNM1BL
Zoro #
G0492012
UPC #
785901379195
Country of Origin
United States
Dimensions
Length
8.78"
Width
1.50"
Length (Straight Wireway)
8.78 in
Details
Item
Filler Plate
For Use With
HCN/HCM, I-Line Panelboards
Mounting Style
Surface
Description
Filler Plate, Mounting Style Surface, For Use With HCN/HCM, I-Line Panelboards, Length 8.78 in, Width 1.50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.