Filler Plate, 1Wx3.58inL, PK15
Mfr # NFFP15
Zoro # G4580484
product price: $94.92
/pk 15, $6.33/ea
Free Shipping & Returns
Key Features
For Use With
Square D NF Panelboards
Length
0.99 in
Width
3.58 in
Mounting Style
Flush
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFFP15
Zoro #
G4580484
UPC #
785901699736
Country of Origin
United States
Dimensions
Length
0.99 in
Width
3.58 in
Height
0.993 in
Length (Straight Wireway)
0.99 in
Details
Item
Filler Plate
For Use With
Square D NF Panelboards
Mounting Style
Flush
Standards
cULus
Features
Mercury Free
Description
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards have modular construction to accept field installable accessories and conversion kits. The filler plates come in quantity of 15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.