Zoro Homepage
This item is Discontinued.
Square D Filler Plate, 4.5inWx8.78inL HNM4BL

Filler Plate, 4.5inWx8.78inL (Discontinued)

  • Mfr # HNM4BL
  • Zoro # G2733656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNM4BL
Zoro #
G2733656
UPC #
785901379201
Country of Origin
United States

Dimensions

Length
8.78"
Width
4.50"

Details

Item
Filler Plate
For Use With
HCN/HCM, I-Line Panelboards
Mounting Style
Surface

Description

Filler Plate, Mounting Style Surface, For Use With HCN/HCM, I-Line Panelboards, Length 8.78 In., Width 4.50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.