CAD
Shop SQUARE D
See all product information
Create Account
Fixed Lock, Square D PowerPact(R) B Circuit Breakers, 0 Poles
- Mfr # LV426907
- Zoro # G6569278
CAD Available
product price:Â
$
59.99
/ea
Key Features
CAD Drawing
For Use With
Square D PowerPact(R) B Circuit Breakers
Number of Poles
0
Width
2.30 in
Height
1 in
Diameter
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426907
- Zoro #
- G6569278
- UPC #
- 785901086291
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 2.30 in
- Height
- 1 in
- Diameter
- 0.3 in
- Depth
- 1.09 in
Details
- CAD Available
- Yes
- Item
- Fixed Lock
- For Use With
- Square D PowerPact(R) B Circuit Breakers
- Number of Poles
- 0
- Locking Location
- Breaker
- Locking Features
- Padlock
- Key Locking Position
- in front
- Product Or Component Type
- padlocking device
- Keylock Destination
- toggle
- Device Short Name
- locking for 1 to 3 padlocks
- Number Of Locks
- 3
- Range Compatibility
- PowerPact (PowerPact B)
- Compatible Product Type
- Square D PowerPact(R) B Circuit Breakers
Description
Fixed Lock I-Line, For Use With Square D PowerPact(R) B Circuit Breakers, Diameter 0.3 in, Locking Location Breaker, Locking Features Padlock
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.